G2 PRO 3CCT Emergency LED T8, UL924 certified, 8W, 2-ft

  • Mfr # LLT-2-EM-T8-G2PRO-8W-3CCT

  • Zoro # G416305604


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V AC
Includes
Patented locking lampholder X 2
Length
2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLT-2-EM-T8-G2PRO-8W-3CCT
Zoro #
G416305604
UPC #
855216008681
Country of Origin
China

Dimensions

Length
2 ft

Details

Voltage
120-277V AC
Includes
Patented locking lampholder X 2
Item
Emergency Light

Description

With two single-end wired sockets, one endcap of the G2PRO emergency T8 3CCT version is connected to the emergency power line and another to the wall switch, thus making it easy to turn on and off the T5 through the wall switch. It comes with manual testing button with 30-second test and 90-minute test. During power outage, the emergency T8 automatically draws power from its built-in battery and lasts more than 90 minutes on battery at 420 lm. The PRO Series features a patented locking lampholder that secures the tube in place, meeting UL924 safety requirements by preventing removal without a tool. With its price point, the G2PRO emergency T8 is the most cost-effective emergency lighting option for replacing the expensive emergency ballast.


  • 2-in-1 tube: regular T8 lighting and emergency lighting
  • Manual testing button with 30-second test and 90-minute test
  • Features a patented locking lampholder that secures the tube in place, meeting UL924 safety requirements by preventing removal without a tool
  • Easily select from three different color temperatures (3500K, 4000K, 5000K)
  • Controllable by wall switch

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.