Zoro Homepage

G3 3CCT Emergency LED T8, 8W, 2-ft

  • Mfr # LLT-2-EM-T8-G3-8W-3CCT

  • Zoro # G011997570


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Voltage - Emergency Lighting and Exit Signs
120-277V AC
Lamp Watts - Emergency Lighting and Exit Signs
8W
Lamp Type
T8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLT-2-EM-T8-G3-8W-3CCT
Zoro #
G011997570
UPC #
-
Country of Origin
China

Dimensions

Length
2 ft

Details

Item
Emergency Light
Voltage - Emergency Lighting and Exit Signs
120-277V AC
Lamp Watts - Emergency Lighting and Exit Signs
8W
Lamp Type
T8

Description

Aleddras G3 Emergency LED T8 Tube 3CCT Version is a 2-in-1 tube that can be used as a regular T8 lamp and automatically draws power from its built-in battery and lasts more than 90 minutes on battery at 420lm, with the feature of easily select from three different color temperatures 3500K, 4000K, 5000K. It is double-end wired on line voltage ballast bypass. It comes with dual safety switches on both end caps, which had been documented by a federal agency to be the most effective means of electric shock protection for an LED T8 tube. It is a cost-effective option for many facilities such as office buildings, schools, hotels, multifamily apartments, hallways, corridors, and stairs. It required to operate on an always-on circuit in order to keep the battery charged at all time.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.