Shop All Emergency Lights
Aleddra
G4 Emergency LED T5, Automatic Self-testing, 22W, 4000K, 4ft
Mfr # LLT-4-EM-T5-G4-22W-40K
Zoro # G605331094
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Aleddra
- MFR # LLT-4-EM-T5-G4-22W-40K
- Zoro # G605331094
- UPC # 855216008551
- Country of Origin China
- Category Emergency Lights
Description
Aleddra’s Gen4 Emergency T5 lamp sets another industry standard as the first self-testing/self-diagnosis T5. The lamp operates as an energy-efficient T5 during normal operation and can be turned on/off via a wall switch. During power outage, it will last over 90 minutes on battery. More importantly, the lamp will automatically self-test for 30 seconds monthly and for 90 minutes annually, thus meeting the emergency lighting audit requirements with no labor cost. This saves a facility management team a tremendous amount of labor from manually testing every single lamp of this kind in its facilities. Should any malfunction be detected during self-testing, such as insufficient battery capacity, the warning indicator on the lamp will flash and alert the team. With its labor saving, the lamp gives the end user the best return on investment and the best emergency lighting option. Please follow the installation instruction to wire the lamp.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Halogen 2Pn/G9 T4 Clr 40W (BPQ40/G9/RP)
- ILC Replacement for Halco 65046 replacement light bulb lamp (65046 HALCO)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL835 PLUS ALTO 30PK)
- BOSTITCH LED Swing Arm Desk Lamp with Metal Clamp Mount, White (VLF100-WHT)
- ALEDDRA G4 Emergency LED T8, Automatic Self-testing, 15W, 5000K, 4ft, 25PK (LLT-4-EM-T8-G4-15W-50K)
- ALEDDRA G2 Emergency LED T8, 15W, 4000K, 4ft (LLT-4-EM-T8-G2-15W-40K)
- ALEDDRA G3 Plus Emergency LED T8, Automatic Self-testing, 15W, 5000K, 4ft (LLT-4-EM-T8-G3PLUS-15W-50K)
- ALEDDRA G2 Emergency LED T8, 15W, 3500K, 4ft (LLT-4-EM-T8-G2-15W-35K)
- ALEDDRA G3 Emergency LED T8, 8W, 4000K, 2ft (LLT-2-EM-T8-G3-8W-40K)
- ALEDDRA G2 Emergency LED T8, 15W, 5000K, 4ft (LLT-4-EM-T8-G2-15W-50K)
- NUVO Emergency Light - 90min Backup - Steel/NYC - 120/277V (67/132)
- Aleddra Emergency Lights