U-bend T8 Tube, Type A+B, Ballast Bypass, 15W, 5000K, 6in spacing
- Mfr # PV-6UB-15WAB3M-50K
- Zoro # G210884282
product price:Â
$
36.69
/ea
Key Features
Watts
15W
Width
7.06 in
Length
22.44 in
Inside Diameter
5.98"
Bulb Dia.
7.06 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PV-6UB-15WAB3M-50K
- Zoro #
- G210884282
- UPC #
- -
- Country of Origin
- China
- Item
- T10
- Watts
- 15W
- Color Temperature
- 5000 K
Dimensions
- Width
- 7.06 in
- Length
- 22.44 in
- Inside Diameter
- 5.98"
- Bulb Dia.
- 7.06 in
Description
Aleddras New U-bend T8 tube is a smart choice for retrofitting existing fluorescent U-bend T8s with an energy efficient replacement without taking the costly alternative of complete fixture upgrades.The U-bend tube is compatible for both direct ballast and bypass applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.