25w Dimmable Clear B8 Torpedo 25mm Incandescent Lght Bulb Candelabra (E12) Bse, 2700K Warm Wht, 50PK
- Mfr # 861985
- Zoro # G406124932
product price:Â
$
48.69
/pk of 50, $0.97/ea
Key Features
Voltage
120
Bulb Base Type
E12
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
220
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 861985
- Zoro #
- G406124932
- UPC #
- 739698866666
- Country of Origin
- China
- Voltage
- 120
- Bulb Base Type
- E12
- Lighting Technology
- INCANDESCENT
- Dimmable
- Yes
- Lumens
- 220
- Bulb Finish
- Clear
- Bulb Primary Application
- General
- Bulb Type
- B8
- Average Bulb Life
- 1500
- Color Temp
- 2700K
- Base
- E12
- Finish
- Clear
- Wattage @ Design Voltage
- 25
- Enclosed Rated
- No
- CRI
- 100
- Lumen
- 220
Dimensions
- Light Bulb Dia.
- 1
- Max Overall Bulb Length
- 7.7
Description
The Bulbrite 25 Watt Dimmable Clear B8 Torpedo 25mm Incandescent Light Bulb features a Candelabra (E12) Base and is perfect applications in chandeliers, ceiling fixtures, portables, vanities and sconces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.