This item is Discontinued.

Aleko Aleko 20BCR2025SC-UNB Multipurpose Lithium Button Cell 3V CR2025 Long Lasting Coin Battery - Pack of 20 20BCR2025SC-UNB

Aleko 20BCR2025SC-UNB Multipurpose Lithium Button Cell 3V CR2025 Long Lasting Coin Battery - Pack of 20 (Discontinued)

  • Mfr # 20BCR2025SC-UNB
  • Zoro # G304109840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20BCR2025SC-UNB
Zoro #
G304109840
UPC #
646341982188
Country of Origin
China

Description

Alkaline Button Cell Batteries come in a pack of 20 and can be used for a variety of small electronic devices. Perfect for your watch, calculator, toys, LED, flashlight, camera, remote controls, smoking alarms, and many other electronics. These are durable batteries that will last you a long time. Compact, lightweight, yet powerful design. These batteries are perfect for applications where long term reliability is required, such as memory back up applications. Provides exceptional continuous power source to your device, and ensures long power life.

Features
  • Multipurpose Lithium Button Cell 3V CR2025 Long Lasting Coin Battery
  • Alkaline Button Cell 3.0V CR2025
  • Pack of 20 batteries
  • Ambient Made with a unique non-aqueous electrolyte that safeguards against leakage
Specifications
  • Operating Temp: -20C to +60C (-4 to +140 F)
  • Weight: 0.06 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.