This item is Discontinued.

Aleko Aleko CHW012-UNB Decorative Holiday Christmas Artificial Wreath with Pine Cones & Gold Accents CHW012-UNB

Aleko CHW012-UNB Decorative Holiday Christmas Artificial Wreath with Pine Cones & Gold Accents (Discontinued)

  • Mfr # CHW012-UNB
  • Zoro # G603713694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHW012-UNB
Zoro #
G603713694
UPC #
703980256572
Country of Origin
China

Description

Take all the guesswork out of making your own arrangements with this beautifully designed Christmas display. Featuring wintry accents, such as pine cones, gold-toned ornaments, berry clusters, and tinsel, this wreath can be displayed on a wall, window, door, and more. Designed to closely mimic natures design, this wreath draws the attention of neighbors and onlookers alike. The PVC branch tips are both durable and weather-resistant. Built to endure many holidays with its sturdy frame, this wreath is long-lasting for seasons to come.

Features
  • Branch tips designed to closely mimic natures design
  • Quick and easy to hang
  • Use this wreath on a wall, window, or door
  • Made from high quality, weather-resistant PVC
Specifications
  • Assembled Dimension: 15.75 x 15.75 x 4.7 in.
  • Color: Traditional Green Wreath with Gold Accents
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.