This item is Discontinued.

Aleko Aleko SCP02-UNB Adjustable Fit Emergency Anti-Skid Snow Chain Straps; Yellow - Pack of 10 SCP02-UNB

Aleko SCP02-UNB Adjustable Fit Emergency Anti-Skid Snow Chain Straps; Yellow - Pack of 10 (Discontinued)

  • Mfr # SCP02-UNB
  • Zoro # G404075700
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCP02-UNB
Zoro #
G404075700
UPC #
655222809858
Country of Origin
China

Description

When weather and terrain is unpredictable, protect yourself against getting stuck Whether snow, mud or sand has you grounded, emergency anti-skid tire chains can get you back you on the road. Use these anti-skid traction plastic snow chains for your car or SUV. Effective in emergency weather conditions, lightweight, and resistant to the most extreme weather. Simply tighten the straps around your wheels, drive out of the unstable terrain, remove the tire chains and get back on your way Use instruction manual during installation.

Features
  • Ultra lightweight 10 Piece Anti Skid Tire Chain Set
  • Designed with anti-skid/anti-slide traction to get out of a stuck position in emergency situations
  • Do not slam breaks, take sharp turns or drive over 25 mph with chains on
  • Stop use if you hear any abnormal sounds or the chains fall off
  • Textured straps are designed to get you safely unstuck from the snow, mud or sand
  • Avoid dry pavement or flat ground uncovered by snow, mud or sand
  • High quality material allows for reuse
  • Simply rinse snow chains with warm water to clean
  • Discontinue use once chains are over 30% worn down
  • Safe to use on standard tires with no damage
  • Adjustable size fits most standard tires with a 6 - 11 inch width
  • Simple installation and easy removal
  • Bright neon color for visibility
  • Pack of 10
Specifications
  • Color: Yellow
  • Dimension: 17 x 6 x 5 in.
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.