025-500-E Grease Gun W- Flex Extenion

  • Mfr # 025-500-E
  • Zoro # G503916966
product price: 
$
123.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Lever Grip
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
025-500-E
Zoro #
G503916966
UPC #
98468201480
Country of Origin
China
Item
Grease Gun
Handle Style
Lever Grip

Description

  • Capacity Vol.: 16 oz [Max].
  • Cartridge Size: 14 oz.
  • Extension Length: 18".
  • Extension Type: Rigid Pipe.
  • Operating Pressure: 10000.0 psi [Max].
  • Vol. at No. of Strokes: 1 oz at 21.
  • Outlet Type: Hose/Coupler.
  • Designated Fluid: Grease.
  • Type: Lever Gun.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews