Shop ALEMITE

025-500 Medium Duty Hand Greasegun

  • Mfr # 025-500
  • Zoro # G703916988

product price: 
$
117.99
/ea
Free Shipping & Returns

Key Features

Operating Pressure - Maximum
10,000 psi
Cartridge Capacity
14 oz
Handle Style
Lever Grip
Volume per Stroke
21 oz
Bulk Capacity
16 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
025-500
Zoro #
G703916988
UPC #
98468005002
Country of Origin
China
Operating Pressure - Maximum
10,000 psi
Cartridge Capacity
14 oz
Handle Style
Lever Grip
Volume per Stroke
21 oz
Item
Grease Gun
Bulk Capacity
16 oz
Hose Type
Rigid

Description

  • Capacity Vol.: 16 oz [Max].
  • Cartridge Size: 14 oz.
  • Extension Type: Rigid Pipe.
  • Operating Pressure: 10000.0 psi [Max].
  • Vol. at No. of Strokes: 1 oz at 21.
  • Outlet Type: Rigid Extension/Coupler.
  • Designated Fluid: Grease.
  • Type: Lever Gun.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.