65 degrees Drive-In Grease Fitting, 49/64 in OAL, 9/32 in L Shank, Steel, Trivalent Zinc Plated
- Mfr # 1744-B1
- Zoro # G021836319
product price:Â
$
1.79
/ea
Sold in multiples of 5 for
$8.95
Key Features
Overall Length
49/64 in
Finish
Trivalent Zinc Plated
Fitting Material
Steel
Type
65 deg Drive-In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1744-B1
- Zoro #
- G021836319
- UPC #
- 098468100400
- Country of Origin
- United States
Dimensions
- Overall Length
- 49/64 in
Details
- Finish
- Trivalent Zinc Plated
- Fitting Material
- Steel
- Type
- 65 deg Drive-In
Description
Alemite grease fitting 65 degrees Drive-In, 49/64 in OAL, 9/32 in shank length, trivalent zinc plated, steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.