Drive-In Straight Grease Fitting, 15/32 in OAL, 5/32 in L Shank, Steel, Trivalent Zinc Plated
- Mfr # 3019
- Zoro # G121832969
product price:Â
$
0.65
/ea
Sold in multiples of 13 for
$8.45
Key Features
Overall Length
15/32 in
Type
Drive-In Straight
Fitting Material
Steel
Size
5/16 in
Finish
Trivalent Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3019
- Zoro #
- G121832969
- UPC #
- 098468100851
- Country of Origin
- United States
- Type
- Drive-In Straight
- Fitting Material
- Steel
- Finish
- Trivalent Zinc Plated
Dimensions
- Overall Length
- 15/32 in
- Size
- 5/16 in
Description
Alemite grease fitting Drive-In straight, 15/32 in OAL, 5/32 in shank length, 5/16 in hex, trivalent zinc plated, steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.