Grease Pump, Double Acting, 50:1, Air, 120 lb
- Mfr # 9950-1
- Zoro # G807979759
product price:Â
$
1,995.99
/ea
Free Shipping & Returns
Key Features
Grease Pump Operation
Double Acting
Air Inlet Size
1/4 FNPT
Fits Container Size
120 lb
Ratio
50:1
Volume per Stroke
4.5 lb/min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9950-1
- Zoro #
- G807979759
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Air Inlet Size
- 1/4 FNPT
- Fits Container Size
- 120 lb
Details
- Grease Pump Operation
- Double Acting
- Ratio
- 50:1
- Volume per Stroke
- 4.5 lb/min
- Item
- Grease Pump
- Power Source
- Air
Description
PAlemite PPAlemite Stationary Ram Pumps Deliver Fast, Quiet And Efficient Operation Capable Of Delivery Up To 45 Lb Per Minute, Ram Double Acting Grease Pumps Reduce Line Pulsation And Allow Lower Operating Pressure They Are Designed For Piped Installations Of Moderate LengthP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.