Zoro Homepage

Multi-Pressure Bucket Pump, 5 gal., Manual

  • Mfr # 7149-E4

  • Zoro # G3963480


product price: $711.99
/ea
Free Shipping & Returns

Key Features

Type
Manual Hand Pump
Container Size
5 gal.
Output
0.33 oz. per Stroke
Capacity
5 gal.
Outlet Size
3/8" NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7149-E4
Zoro #
G3963480
UPC #
098468321607
Country of Origin
United States

Dimensions

Container Size
5 gal.
Outlet Size
3/8" NPTF
For Container Size
5 gal
Hose Length
5 1/2 ft
Suction Tube Length
13 3/4 in
Hose Outside Dia.
1 1/8 in
Hose Inside Dia.
3/8 in

Details

Item
Hand Operated Bucket Pump
Type
Manual Hand Pump
Output
0.33 oz. per Stroke
Capacity
5 gal.
Fluid Outlet Thread (In.)
3/8 NPTF
Outlet Pressure Max. (PSI)
5000
Includes
Button Head Fitting, Hose and Coupler Assembly, Plug Button
Ounces per Stroke
0.33
Pump for Multiple Outlets
No
Min. Air Inlet Pressure
2500
For Container Type
Bucket
Compatible Chemicals
Automatic Transmission Fluid, Grease, Motor Oils
Includes Nozzle
No
Not Recommended Chemicals
Diesel Fuel, Gear Lube, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Kerosene
Includes Discharge Hose
Yes
Features
Self-Priming
Includes Suction Tube
Yes
Includes Bung Adapter
No
Max. Flow Rate
9.4 gal per stroke
Power Source
Hand Operated
Metered
No
For Media Type
Automatic Transmission Fluids, Grease, Motor Oils
Action Type
Lever
Grease
R
Gear Lube
X
Includes Spout
Yes
Max. Fluid Temp.
250 Degrees F
Wetted Materials
Aluminum, Chrome Alloy, Rubber, Stainless Steel, Steel, Zinc
Nozzle Operation
Manual
Max. Outlet Pressure
5,000 psi
Max. Viscosity
330 cSt
Spout Material
Steel
Suction Tube Material
Steel
Adapter Connection Type
FNPT
Pump Connection OD
1 1/8 in
Max. Head Pressure
5,000 psi
Max. Oil Flow
1/3 oz per stroke
Self-Priming
Yes

Description

Hand Pump, Max. Outlet Pressure 5,000 psi, Pump Connection OD 1 1/16 in, Self-Priming Yes, Metered No, Hose Length 5 1/2 ft, Includes Discharge Hose Yes, Features Self-Priming, Adapter Connection Type FNPT, For Container Type Bucket, Includes Bung Adapter No, Includes Nozzle No, Includes Spout Yes, Nozzle Operation Manual, Compatible Chemicals Automatic Transmission Fluid, Grease, Motor Oils

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.