Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Alera 14.96 in W 2 Drawer File Cabinets, Black ALEPBFFBL

14.96 in W 2 Drawer File Cabinets, Black (Discontinued)

  • Mfr # ALEPBFFBL
  • Zoro # G5227720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALEPBFFBL
Zoro #
G5227720
UPC #
42167600273
Country of Origin
Taiwan, Province of China

Dimensions

Height
26.5"
Overall Depth
19.29 in
Overall Height
27.75"
Width
14.96 in
Depth
19.29"
Overall Width
14.96"
Inside Drawer Height
12 in

Details

Color
Black
Material
Steel
Number of Drawers
2
Caster Type
Two Locking Swivel Casters; Two Non-Locking Swivel Casters
Includes
(4) Casters (2 locking); (4) Glides
Standards
Meets or Exceeds ANSI/BIFMA Standards
Number of Casters
4
Pedestal Location
Left/Right
Top Material
Steel
Pedestal Style
Freestanding: Full-Height
Item
File Cabinets
Configuration
File
Number of Pedestals
1
Base Material
Steel
Anti-Tip Mechanism
Counterweight

Description

Alera® Two-Drawer Metal Pedestal File with Full-Length Pull, 14.96w x 19.29d x 27.75h, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.