This item is Discontinued.

Alera 14.96 in W 2 Drawer File Cabinets, Charcoal ALEPAFFCH

14.96 in W 2 Drawer File Cabinets, Charcoal (Discontinued)

  • Mfr # ALEPAFFCH
  • Zoro # G5228795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALEPAFFCH
Zoro #
G5228795
UPC #
42167600105
Country of Origin
Taiwan, Province of China

Dimensions

Height
27-3/4 in
Overall Depth
19.29 in
Overall Height
27.75"
Width
14.96 in
Depth
19.29"
Overall Width
14.96"
Inside Drawer Height
12 in

Details

Color
Charcoal
Material
Steel
Number of Drawers
2
Caster Type
Two Locking Swivel Casters; Two Non-Locking Swivel Casters
Base Material
Steel
Number of Casters
4
Configuration
File
Number of Pedestals
1
Top Material
Steel
Pedestal Style
Freestanding: Full-Height
Item
File Cabinets
Standards
Meets or Exceeds ANSI/BIFMA Standards
Pedestal Location
Left/Right
Anti-Tip Mechanism
Counterweight

Description

Alera® Two-Drawer Metal Pedestal File, 14.96w x 19.29d x 27.75h, Charcoal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.