Shop All File Cabinets
Alera
14.96 in W 3 Drawer File Cabinets, Light Gray
Mfr # ALEPBBBFLG
Zoro # G5227395
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 26.38"
- Material Steel
- Overall Depth 19.29 in
- Overall Height 27.75"
- Width 14.96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEPBBBFLG
- Zoro # G5227395
- UPC # 42167600204
- Country of Origin Taiwan, Province of China
- Category File Cabinets
Dimensions
Height | 26.38" |
Overall Depth | 19.29 in |
Overall Height | 27.75" |
Width | 14.96 in |
Depth | 19.29" |
Overall Width | 14.96" |
Details
Color | Light Gray |
Material | Steel |
Number of Drawers | 3 |
Caster Type | Two Locking Swivel Casters; Two Non-Locking Swivel Casters |
Number of Casters | 4 |
Number of Pedestals | 1 |
Item | File Cabinets |
Top Material | Steel |
Base Material | Steel |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Pedestal Location | Left/Right |
Pedestal Style | Freestanding: Full-Height |
Configuration | Box/Box/File |
Anti-Tip Mechanism | Counterweight |
Description
Alera® Three-Drawer Pedestal File with Full-Length Pull, 14.96w x 19.29d x 27.75h, Light Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Cain Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey (TB48RNDAG)
- BASICWISE 2 Tier Standing Countertop Fruit Basket, Detachable Carbon Steel Stable Fruit Organizer, Black (QI004473)
- LUXOR Modular Makerspace and Science Lab Table (DTTB001)
- UNCAGED ERGONOMICS Workez Professional Ergonomic Laptop Stand Adjustable Lap Desk Bed (WEPB)
- ALERA 15.63" W 2 Drawer Box/File Pedestal, Modern Walnut, Legal/Letter (VA552222WA)
- ALERA 15.63 in W 2 Drawer File Cabinets, Mahogany, Letter/Legal (ALEVA542822MY)
- ALERA 15.88 in W 2 Drawer File Cabinets, Medium Cherry (ALEVABFMC)
- ALERA 14 in W 3 Drawer File Cabinets, Black (2806770)
- ALERA 42 in W 5 Drawer File Cabinets, Black, Legal; Letter; A4; A5 (17649)
- ALERA 15.63 in W 2 Drawer File Cabinets, Gray, Legal; Letter (ALEVA542822GY)
- SANDUSKY LEE 36" W 5 Drawer File Cabinet, Putty, Letter/Legal (LF6A365-07)
- Alera File Cabinets