This item is Discontinued.

Alera 42" W 3 Drawer File Cabinet, Putty, A4/Legal/Letter ALELF4241PY

42" W 3 Drawer File Cabinet, Putty, A4/Legal/Letter (Discontinued)

  • Mfr # ALELF4241PY
  • Zoro # G3558331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALELF4241PY
Zoro #
G3558331
UPC #
042167400941
Country of Origin
United States

Dimensions

File Size
A4/Legal/Letter
Height
39-1/2"
Width
42"
Depth
18"
Overall Width
42"

Details

Color
Putty
Material
Metal; Ball Bearing: Steel
Number of Drawers
3
Finish
Powder Coated
File Cabinet Type
Lateral
Series
Alera Series
Item
File Cabinet

Description

Lateral File,3-Drawer,42 In. W,Putty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.