Shop All Task Lighting
Alera
Adjustable LED Desk Lamp, 3.25"w x 6"d x 21.5"h, Black
Mfr # ALELED908B
Zoro # G4600721
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type LED
- Lamp Included Yes
- Color Black
- Standards ETL Certified
- Length 70"
Product Information
- Brand Alera
- MFR # ALELED908B
- Zoro # G4600721
- UPC # 42167201128
- Country of Origin China
- Category Task Lighting
Dimensions
Length | 70" |
Height | 21.5" |
Width | 3.25" |
Depth | 6" |
Details
Description
Alera® Adjustable LED Desk Lamp, 3.25"w x 6"d x 21.5"h, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT USB Magnifying LED Lamp 2-in-1 (MA-1010U)
- HUBBELL LIGHTING Hubbell LB6LEDA10L35K WH LiteBox LED Retrofit Downlight Module 6", 1000L 3500K, White (LB6LEDA10L35K WH)
- COLUMBIA LIGHTING LED MultiPurpose 4' Linear Luminaire with Curved Acrylic Lens, Wide Beam, 4800L, 4000K, 120-277v (MPS4-40ML-CW-EDU)
- COMPONENT HARDWARE Surface Mount Incandescent Hood Light (L55-2004)
- ALERA Clamp-On, 3 Diopter LED Desktop Magnifier, 6.88"w x 16.63"d x 16.75"h (ALELEDM765B)
- ALERA LED Desk Lamp w/Base/Clamp, 5.13"w x 21.75"d x 21.75"h, Black (ALELED902B)
- WALDMANN Linear Machine Light, 24V, 60 Deg, Surface (112560000-00003069)
- STALWART Stalwart 75-WL2019 550 lumen CREE LED Magnetic Lamp Work Light with Two Magnet Bases & Flexible Gooseneck (75-WL2019)
- LUMAPRO Machine Tool Light, Domed Metal (2RPJ3)
- MILWAUKEE TOOL M18 ROVER HP Flood Light, M18 XC8.0 Batt (2366-20, 48-11-1880)
- LUMAPRO Task Light, LED, 7.7W, BLK, 23in, Gooseneck (33HP81)
- Alera Task Lighting