ALEFS312 Ergo Tilt Footrest - Black
- Mfr # FS312
- Zoro # G404053524
product price:
$
27.29
/ea
Key Features
Color
Black
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS312
- Zoro #
- G404053524
- UPC #
- 42167200572
- Country of Origin
- Taiwan, Province of China
- Color
- Black
- Material
- Plastic
Description
All our products are designed keeping in mind the tastes and preferences of the people. Our team behind are eminent in manufacturing exclusive variety of products to meet your own choice. Bringing out top notch goods to elevate your standard lies in our hands.
Features- Tilting footrest for proper ergonomic alignment
- Clever foot adjustable tilt mechanism rolls back and forth for your ideal angle from 0 to 20 degrees
- Ribbed surface prevents feet from slipping
- Non-slip, non-scratching floor pads keep your footrest in place on the floor
- Color: Black
- Material: Plastic
- Adjustability: Stepless Adjustment Within 20° Range
- Surface Features: Ribbed
- Dimension: 3.740" H x 13.970" W x 18.420" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.