This item is Discontinued.

Alera Alera® 24/7 Mid-Back Multifunction Task Chair - Gray Fabric - Wrigley Series ALEHPT4241

Alera® 24/7 Mid-Back Multifunction Task Chair - Gray Fabric - Wrigley Series (Discontinued)

  • Mfr # ALEHPT4241
  • Zoro # G505130629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALEHPT4241
Zoro #
G505130629
UPC #
42167000011
Country of Origin
China

Details

Style
Mid Back Task Chair

Description

Alera 24/7 mid-back multifunction task chair - gray fabric - wrigley series warranted for continuous 24-hour use. Ergonomic design combines with high performance functions for all-day comfort. Multifunction mechanism allows back angle adjustment relative to seat, adjustable tilt (free floating or infinite locking positions) and forward tilt. Waterfall seat edge reduces pressure at the back of knees. Padded slant t-arms are height- and width-adjustable. Impact-resistant molded plastic shell. Five-star base with casters for easy mobility. features: designed with durability in mind and smart ergonomic features for comfort and performance. multifunction mechanism allows back angle adjustment relative to seat, adjustable tilt (free floating or infinite locking positions) and forward tilt. waterfall seat edge reduces pressure at the back of knees. padded adjustable are width- and height-adjustable. impact-resistant molded plastic back shell. five-star base with casters for easy mobility. overall dimensions: 26.37"w x 26.77"d x 49.01"h back dimensions: 17.71"d x 27.55"h distance between arms: 18.89" arm height from seat: 7.13" to 9.63" meets or exceeds ansi/bifma standards this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.