This item is Discontinued.

Alera Alera AdaptivErgo Clamp-On Keyboard Tray, 30.7" x 13", Black ALEKBT1B

Alera AdaptivErgo Clamp-On Keyboard Tray, 30.7" x 13", Black (Discontinued)

  • Mfr # ALEKBT1B
  • Zoro # G3558103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALEKBT1B
Zoro #
G3558103
UPC #
042167200978
Country of Origin
Taiwan, Province of China

Dimensions

Length
30.7 in
Width
13 in
Glide Track Length
9.84 in

Details

Item
AdaptivErgo Clamp-On Keyboard Tray,Black
Color
Black
Material
Plastic
Type
Straight Workstation

Description

Smooth movement slide-out tray puts your keyboard right where you need it, under your desk for improved ergonomics. Easy to install with sturdy metal clamps on any surface up to 1.5" thick. No screw installation does not damage the work surface. Impact resistant, plastic tray fits most standard and ergonomic keyboards. A great choice when under-desk crossbars, hardware, or other obstructions make permanent mount keyboard trays impossible to install.


  • Smooth movement slide-out tray puts your keyboard right where you need it, under your desk for improved ergonomics.
  • Easy to install with sturdy metal clamps on any surface up to 1.5" thick.
  • Impact resistant, plastic tray fits most standard and ergonomic keyboards.
  • A great choice when under-desk cross bars, hardware, or other obstructions make permanent mount keyboard trays impossible to install.
  • No screw installation does not damage the work surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.