This item is Discontinued.

Alera Alera FT724824BK 48 x 24 in. Wood Folding Table; Black FT724824BK

Alera FT724824BK 48 x 24 in. Wood Folding Table; Black (Discontinued)

  • Mfr # FT724824BK
  • Zoro # G303902299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FT724824BK
Zoro #
G303902299
UPC #
42167100698
Country of Origin
China

Description

Features
  • Locks for easy storage
  • Scratch-resistant melamine top
  • Gravity leg-locking mechanism
  • 1" diameter steel legs with plastic foot caps
  • Vinyl edging
  • Top supports up to 1,200 lbs evenly distributed
Specifications
  • Base Color: Black
  • Base / Leg Material: Steel
  • Top Material: Melamine
  • Top Shape: Rectangular
  • Size: 48 x 24"
  • Weight: 39 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.