This item is Discontinued.

Alera Alera Leithen Bonded Leather Midback Chair, Supports Up to 275 lb, Gray Seat/Back, Silver Base ALELT4219

Alera Leithen Bonded Leather Midback Chair, Supports Up to 275 lb, Gray Seat/Back, Silver Base (Discontinued)

  • Mfr # ALELT4219
  • Zoro # G206434439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALELT4219
Zoro #
G206434439
UPC #
42167000172
Country of Origin
Viet Nam

Details

Color
Gray
Weight
44.1 lbs
Features
Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock
Application
Carpet/Hard Floor
Standards
CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards
Includes
Arms
Weight Capacity (text)
Supports Up to 275 lb
Arm Type
All Adjustable

Description

Settle into this Leithen bonded leather and quilted fabric midback chair for added comfort throughout the workday. Designed for luxurious comfort, it supports your head, neck, back, and shoulders with height-adjustable, padded arms and built-in recliner. Further customize your working position with adjustable seat height and locking tilt tension. Mobile design features a stable, five-star base with rolling casters which work on carpet or hard floors. Supports up to 275 lbs. Assembly required.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.