Shop All Desk Chairs
Alera
Alera® Neratoli Mid Back Swivel Chair - Synthetic Leather - White
Mfr # ALENR4206
Zoro # G705130528
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Mid Back Swivel Chair
Product Information
- Brand Alera
- MFR # ALENR4206
- Zoro # G705130528
- UPC # 42167392154
- Country of Origin China
- Category Desk Chairs
Details
Description
Alera alenr4206 neratoli mid-back swivel/tilt chair,white stain-resistant faux leather contemporary cushioned seating with a slim profile. Waterfall seat reduces pressure on the back of the knees for improved circulation. Padded arm caps for comfort and support. Five-star base with casters for easy mobility. Stain-resistant upholstery wipes clean for a perfect white. Recommended applications: executive & management; seat/back color: white. compliance standards: greenguard indoor air quality certified; meets or exceeds ansi/bifma standards. note: casters supplied with this chair are not suitable for all floor types.. this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Shelves, 31"L, Work, Metal, Laminate, White, Grey (I 7100)
- OFFICESOURCE OS Laminate Collection Reception Typical - OS97 (OS97CG)
- CHIC HOME 4 Piece Ellias Contemporary Two Tone Geometric Embroidered Quilted Bed Cover Set, Grey, 4PK (QS1976-US)
- CHIC HOME Chic Home 127-160-K-12-US Vermont Black & White King 12 Piece Bed in a Bag Comforter Set with 4 Piece Sheet Set (127/160-K-12-US)
- ALERA Mesh, Flared 7-Bar, Black (ALEEL4914)
- ALERA Office Chair, 275 lb Cap., Black Seat (ALEWS42B17)
- ALERA Task Chair, Mesh, 17-3/4" to 21-1/4" Height, Closed Loop, Black (ALEET42ME10B)
- ALERA Linhope Chair, Supports Up to 275 lb, Black Seat/Back, Black Base (ALELH42B14)
- ALERA Faseny Series Big and Tall Manager Chair, Up to 400 lbs, 17.48" to 21.73" Seat Height, Black (ALEFN44B14)
- FLASH FURNITURE Contemporary Chair, Fabric, 18-1/4" to 22" Height, Fixed Arms, Brown Microfiber (GO-725-BN-GG)
- FLASH FURNITURE Office Chair, Mesh, Blue (HL-0016-1-BK-BL-GG)
- Alera Seating