Shop All Desks
Alera
Alera Steel Desk - Single Right Pedestal - 45-1/4inW x 24inD x 29-1/2inH - Mocha/Black
Mfr # SD4524BM
Zoro # G708421067
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$671.99
Free 30-Day Returns
Product Information
Description
durable square edge laminated top is scratch- and stain-resistant. Powder coated steel frame with chrome-plated 1 square tubular steel legs. Full-extension locking file drawer with telescoping ball bearing slides accommodates hanging file folders. Box drawer with dividers operates on steel roller suspensions. Center drawer lock secures all drawers. Aluminum drawer handles. Three-quarter height modesty panel provides privacy. Leveling glides adjust for uneven floors. features: single pedestal top color: mocha frame color: black top material: woodgrain laminate frame material: steel this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION .5" Chicken Wire Decorative Grille - Antique Brass, 36" W x 24" L Sheet (0136241220TAB1)
- DEERLUX Modern Living Room Area Rug with Nonslip Backing, Abstract Geo Pattern, 3 x 5 Ft Extra Small (QI003753.XS)
- BIGGIES SCENES Window Well Scenes-Mountain Two, 120 in wide x 60 in high (BG-WW-MTO-120)
- INVAL CornerBookshelf Wall Unit 47.24 in. H 3-shelf in Washed Oak (BE-13004)
- ALERA Straight Front Desk, 29-1/2" D, 65" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216630ES)
- ALERA Pedestal Desk, 30 in D, 60" W, 29-1/2 in H, Cherry, Steel (ALESD216030PO)
- ALERA Bow Front Desk, 41-3/8" D, 71" W, 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA227236MC)
- ALERA Writing Desk, 30 in H, Gray Top (ALEWSWD4824GB)
- ALERA Pedestal Desk, 30" D, 60" W, 29.5" H, Mocha/Black, Steel (ALESD6030BM)
- ALERA Straight Front Desk, 29-1/2" D, 59-1/2" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216030ES)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 66" x 30" (SGLHDPL102CG)
- Alera Desks