Alera

Alera Valencia Bookcase, 4-Shelf, 31 3/4w x 14d x 55h, Modern Walnut


product price: $245.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series Alera® Valencia™ Series
  • Number of Shelves 4
  • Color Modern Walnut
  • Depth 14"
  • Height 54.78 in
See all product information

Product Information

Dimensions

Depth 14"
Height 54.78 in
Width 31-3/4 in
Overall Width 31.75"
Overall Height 54.78"

Details

Item Alera Valencia Bookcase,4-Shelf
Series Alera® Valencia™ Series
Number of Shelves 4
Color Modern Walnut
Shelf Capacity 150 lb
Standards Meets or Exceeds ANSI/BIFMA Standards
Material Woodgrain Laminate
Load Capacity (Lb.) 150 lbs.
Shelf Thickness (In.) 1"
For Use With Bookcases can be enclosed with Alera® Valencia™ Series Bookcase Door kit.
Edge Type 3 mm Protective Edge Banding

Description

Alera Valencia Bookcase,4-Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.