Alera

Big/Tall Leather Chair, Black, 350 lb. (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Desk Chairs

Key Features

  • Seat Material Leather
  • Color Black
  • Material Bonded Leather
  • Overall Width 29.92"
  • Lumbar Support No
See all product information

Product Information

  • Brand Alera
  • MFR # ALEMS4619
  • Zoro # G3558718
  • UPC #
    042167393533
  • Country of Origin China
  • Category Desk Chairs

Dimensions

Overall Width 29.92"
Overall Height 43.50"
Height 25.20"
Depth 32.87"
Width 24.02"

Details

Seat Material Leather
Color Black
Item Big/Tall Leather Chair,Black,350 lb.
Material Bonded Leather
Lumbar Support No
Standards Meets or Exceeds ANSI/BIFMA Standards
Style Big and Tall Chair

Description

Big/Tall Leather Chair,Black,350 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products