Alera

Big/Tall Leather Chair, Black, 450 lb. (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Desk Chairs

Key Features

  • Seat Material Leather
  • Color Black
  • Material Bonded Leather
  • Width 23.62"
  • Height 25"
See all product information

Product Information

  • Brand Alera
  • MFR # ALEMS4519
  • Zoro # G3558593
  • UPC #
    042167393557
  • Country of Origin China
  • Category Desk Chairs

Dimensions

Width 23.62"
Height 25"
Depth 32.28"
Overall Width 29.92"
Overall Height 47.24"

Details

Seat Material Leather
Color Black
Item Big/Tall Leather Chair,Black,450 lb.
Material Bonded Leather
Standards Meets or Exceeds ANSI/BIFMA Standards
Lumbar Support No
Style Big and Tall Chair

Description

Big/Tall Leather Chair,Black,450 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products