This item is Discontinued.

Alera Cable Raceway, Spine, 1" Overall Depth ALEAESP5B

Cable Raceway, Spine, 1" Overall Depth (Discontinued)

  • Mfr # ALEAESP5B
  • Zoro # G3783497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALEAESP5B
Zoro #
G3783497
UPC #
042167200954
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth (In.)
1
Overall Width (In.)
2-1/4
Overall Height (In.)
56

Details

Item
Cable Raceway
For Use With
Mfr. No. ALEQAD4232EB, ALEQAD4232GS
Finish
Powder Coated
Power Cord
No
Type
Spine

Description

Cable Raceway, Spine, Powder Coated, Overall Depth (In.) 1, Overall Height (In.) 56, Overall Width (In.) 2-1/4, Power Cord No, For Use With Mfr. No. ALEQAD4232EB, ALEQAD4232GS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.