Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Alera Chairs/Stools, T-Bar, Fabric, Black HALE752

Chairs/Stools, T-Bar, Fabric, Black (Discontinued)

  • Mfr # HALE752
  • Zoro # G4503007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HALE752
Zoro #
G4503007
UPC #
042167393076
Country of Origin
China

Dimensions

Seat Width
20"
Seat Depth
20.5"
Back Height
22.5"
Seat Height Min.
17"
Width
20"
Overall Height
40"-43.63"
Overall Width
28.25"
Seat Height Max.
21.5"
Height
21.5"
Depth
27.5"
Back Width
17.5"

Details

Arm Style
T-Bar
Seat Material
Fabric
Seat Color
Black
Back Material
Fabric
Back Color
Black
Base Color
Black
Base Material
Plastic
Color
Black
Item
Chairs/Stools
Material
Fabric
Weight Capacity
Supports Up to 250 lb
Features
Arms Included, Pneumatic Seat Height Adjustment, Seat Glide Mechanism, Tilt Tension/Tilt Lock
Lumbar Support
Yes
Standards
CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards
Style
High Back Chair
Application
General Office & Task

Description

Mesh High-Back Multifunction Chair,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.