Shop ALERA
See all product information
Create Account
ET42ME10B Etros Series Mesh Mid-Back Swivel/Tilt Chair- Black
- Mfr # ET42ME10B
- Zoro # G803913740
product price:
$
129.99
/ea
Free Shipping & Returns
Key Features
Style
Mid Back Task Chair
Height
42 in
Width
23.6 in
Capacity
250 lb
Includes
Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ET42ME10B
- Zoro #
- G803913740
- UPC #
- 42167381738
- Country of Origin
- China
- Style
- Mid Back Task Chair
- Capacity
- 250 lb
- Includes
- Mounting Hardware
- Application
- Office
- Standards
- ANSI/BIFMA Certified
- Features
- Tilt Lock, Synchro Tilt, Tilt Tension; Adjustable Seat; Lumbar Support; Swivel; Tilt Mechanism
- Number of Casters
- 5
- Base Color
- Black
- Base Material
- Nylon
- Back Color
- Black
- Back Style
- Mesh
- Seat Features
- Height Adjustment
- Arm Color
- Black
- Base Shape
- 5-Star
- Seat Color
- Black
- Series
- Etros
- Green Certification or Other Recognition
- Greenguard
- Seat Material
- Mesh Fabric
- Distance Between Arms
- 18-3/8 in
- Arm Material
- Polypropylene
- Back Material
- Mesh
- Assembly Required
- Yes
Dimensions
- Height
- 42 in
- Width
- 23.6 in
- Depth
- 23.3 in
- Height Adjustment Type
- Pneumatic
- Minimum Seat Height
- 17-3/4 in
- Back Height
- 23.63 in
- Maximum Seat Height
- 21-1/4 in
- Seat Depth
- 19.38 in
- Back Width
- 19 in
- Seat Width
- 20-1/2 in
Description
An economical choice for mesh comfort. Breathable mesh back with cushioned mesh fabric seat. Adjustable lumbar support. Five-star base with casters for easy mobility. Seat/Back Color(s): Black; Features & Functions: 360° Swivel; Integral Lumbar Support; Pneumatic Seat Height Adjustment; Tilt; Tilt Lock; Tilt Tension; Arms Included: Yes; Recommended Applications: N/A.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.