Shop ALERA
See all product information
Create Account
IN4616 Interval Series Swivel Task Stool; PVC-Free Faux Leather; Black
- Mfr # IN4616
- Zoro # G403920476
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Style
Swivel Task Stool
Material
Plastic
Features
Tilt Lock, Impact Resistant, Foot Ring, Back Height Adjustment; Swivel; Tilt Mechanism
Back Color
Black
Seat Type
Waterfall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IN4616
- Zoro #
- G403920476
- UPC #
- 42167392086
- Country of Origin
- China
- Style
- Swivel Task Stool
- Material
- Plastic
- Features
- Tilt Lock, Impact Resistant, Foot Ring, Back Height Adjustment; Swivel; Tilt Mechanism
- Back Color
- Black
- Seat Type
- Waterfall
- Seat Material
- Faux Leather
- Seat Color
- Black
- Base Shape
- 5-Star
- Number of Casters
- 5
Dimensions
- Height Adjustment Type
- Pneumatic
Description
Molded plastic shell resists impact. Waterfall seat edge helps relieve pressure points on the underside of legs. Adjustable footring for optimal feet positioning. Five-star base with casters for easy mobility. Optional Arms sold separately. Recommended Applications: Drafting, Warehouse & Industrial-Stools; Seat/Back Color: Black; Arms Included: No.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.