This item is Discontinued.

Alera Executive Chair, Mesh, 18-1/2" to 20-1/2" Height, Padded Arms, Black, Aluminum, Chrome ALEKE4218

Executive Chair, Mesh, 18-1/2" to 20-1/2" Height, Padded Arms, Black, Aluminum, Chrome (Discontinued)

  • Mfr # ALEKE4218
  • Zoro # G9555052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALEKE4218
Zoro #
G9555052
UPC #
042167392208
Country of Origin
China

Dimensions

Seat Height Range
18-1/2" to 20-1/2"
Seat Width
20-1/2"
Seat Depth
21 in
Back Height
18-7/8"
Seat Height Max.
20 1/2 in
Seat Height Min.
18 1/2 in
Back Width
18 7/8 in
Overall Width
25 1/4 in
Overall Depth
26 3/4 in
Overall Height
42 3/8 in
Seat-Depth
21"

Details

Office Chair Style
Executive Chair
Arm Style
Padded Arms
Seat Material
Mesh
Seat Color
Black
Back Material
Mesh
Back Color
Black
Caster Type
Casters
Base Color
Black
Base Material
Nylon
Color
Black, Aluminum, Chrome
Item
Desk Chair
Material
Polyurethane, Mesh
Standards
ANSI/BIFMA
Number of Glides
0
Includes
One chair, two arms, one base and 5 casters.
Number of Casters
5
Features
Padded T-Bar Arms
Assembled/Unassembled
Unassembled
Series
QO148
Frame Material
Aluminum
Frame Color
Black
Base Style
5-Star
Weight Capacity
250 lb
Adjustable
Adjustable

Description

Desk Chair, Overall Width 25 1/4 in, Overall Depth 26 3/4 in, Seat Color Black, Frame Color Black, Back Color Black, Seat Depth 21 in, Seat Width 20 1/2 in, Seat Material Mesh, Back Material Mesh, Frame Material Nylon, Weight Capacity 250 lb, Series K8, Standards ANSI/BIFMA, Back Height 18 7/8 in, Back Width 18 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.