This item is Discontinued.

Alera Guest Chair, 26-1/2"L25"H, Arch, 700Series ALERL7611M

Guest Chair, 26-1/2"L25"H, Arch, 700Series (Discontinued)

  • Mfr # ALERL7611M
  • Zoro # G5834094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALERL7611M
Zoro #
G5834094
UPC #
-
Country of Origin
China

Dimensions

Overall Height
25"
Overall Depth
26-1/2"
Width
25-1/4"

Details

Item
Guest Chair
Arm Style
Arch
Color
Black/Mahogany
Series
700
Material
Seat, Back: Fabric, Acrylic; Base, Arm: Wood
Weight Capacity
250 lb.

Description

Reception Lounge 700 Series Guest Chair,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.