Alera
Industrial Grade Steel Storage Cabinet, 30 in W, 66" H
Mfr # ALE86630
Zoro # G5426587
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$832.99
Free 30-Day Returns
Key Features
- Overall Width 30 in
- Material Industrial Grade Steel
- Color Putty
- Number of Shelves 4
- Overall Height 66"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Akro-Mils Divider 40270 For AkroBin® Stacking Bin #184818 Price for pack of 6 (40270)
- GLOBAL INDUSTRIAL Safety U-Rack, 10,000 lb. Capacity, 25W x 4D x 20H (952201)
- DURHAM MFG Dividers, 9 PK (120-95)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 7 in H, Red, 14 3/4 in L (QUS250RD)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430 GRAY)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-LD-244)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (2503-2S-95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (HDC-247278-4S95)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1UFC1)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (1UFE2)
- HOMECARE PRODUCTS 24-Drawer Plastic Storage Cabinet (HO122248)
- Alera Industrial Storage Cabinets