Alera
Industrial Grade Steel Storage Cabinet, 36 in W, 78" H
Mfr # ALE88126
Zoro # G5109539
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,157.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Material Industrial Grade Steel
- Number of Shelves 4
- Overall Height 78"
- Depth 24 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT Tool Case, 5 Compartments, 9-3/4 in W x 15-1/4 in D x 2-1/2 in H, Red (48-22-8436)
- TENNSCO 20/22 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (CVDJ2478SU BLACK)
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 8 Deep (AMG WS-0836)
- CHADKO Translucent Shelf Liner 14 x 24 (GSM 8)
- HOMECARE PRODUCTS 24-Drawer Plastic Storage Cabinet (HO122248)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (425S24A-HG)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (46-304)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C18ME)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J1878SUC LIGHT GREY)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R361872-09)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S24A-HG)
- Alera Industrial Storage Cabinets