Alera
Industrial Grade Steel Storage Cabinets & Lockers, 36" W, 42" H
Mfr # ALE84106
Zoro # G5109627
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$690.99
Free 30-Day Returns
Key Features
- Overall Width 36"
- Material Industrial Grade Steel
- Number of Shelves 2
- Overall Height 42"
- Depth 18"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EACR361872-02)
- HALLOWELL Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Dark Gray (U3288-6HG)
- TRITON PRODUCTS 1 In. Single Rod 30 Degree Bend Stainless Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack (81123)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7214PY)
- SUNCAST Wall Storage Cabinet, 30 in W x 12 in D x 30-1/4 in H, Resin, 1 Shelf (BMCCPD3000)
- CONDOR Steel Flammable Safety Storage Cabinet, 43 in W, 66 1/2 in H (491M71)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218-PDBK)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-244-6/5DB)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7220 MED GRAY)
- SUNCAST Resin Storage Cabinet, 30 in W, 36 in H, Stationary (BMC3600)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (2602-4S-95)
- Alera Industrial Storage Cabinets