Shop All Home Storage Cabinets
Alera
Open Office Low Storage Cabinet Credenza, 29.5x19-1/8x22-7/8, Cherry
Mfr # ALELS593020MC
Zoro # G4069622
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Woodgrain Laminate
- Color Medium Cherry
- Number of Shelves 1
- Number of Doors 2
- Series Alera® Open Office Desk Series
Product Information
- Brand Alera
- MFR # ALELS593020MC
- Zoro # G4069622
- UPC # 42167305215
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Overall Width | 29.5" |
Overall Height | 22.78" |
Depth | 19.13" |
Details
Description
Alera® Open Office Low Storage Cabinet Credenza, 29 1/2 x 19 1/8x 22 7/8, Cherry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Carolina Coast, 120 in wide x 60 in high (BG-WW-CCT-120)
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Blue (LNT-DFB-TLC-WW-BLUE)
- DESIGNS OF DISTINCTION .25" x .75" Decorative Aluminum Strapping - Satin Brass (01110788SB1)
- TENNSCO Letter Size Add-On Unit (1288AC)
- ALERA Economy Assembled Storage Cabinet, 36w x 18d x 42h, Black (CME4218BK)
- ALERA Economy Assembled Storage Cabinet, 36w x 18d x 72h, Black (CME7218BK)
- TUHOME Napoles Utility Sink With Cabinet, Double Door, One Shelf, White/Black (MIV4450)
- KETCHAM 12" x 36" Deluxe Surface Mounted Polished Edge Medicine Cabinet (170PE-SM)
- OFFICESOURCE Storage & Wardrobe Cabinets Wardrobe Unit (PL207MH)
- SJOBERGS Storage Cabinet, 17"H x 18"W x 38"D, Wood Beige (SJO-33374)
- PLASTICOS MQ 4-Drawer Storage Cabinet 31.5 in. H x 15 in. D x 12.6 in. W in Espresso (393-WEN)
- Alera Home Storage Cabinets