Alera

Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black, Series: QUB


product price: $353.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Weight Capacity 250 lb.
  • Series QUB
  • Frame Material Steel
  • Overall Depth 26-3/8"
  • Overall Height 30-1/2"
See all product information

Product Information

  • Brand Alera
  • MFR # QB8116
  • Zoro # G4493800
  • UPC #
    042167393021
  • Country of Origin China
  • Category Sectionals

Dimensions

Overall Depth 26-3/8"
Overall Height 30-1/2"

Details

Weight Capacity 250 lb.
Series QUB
Frame Material Steel
Category Type Sectional
Item Sofa
Upholstery Color Black

Description

Sofa,Armless,Sectional,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products