
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ALEPT36SW
Zoro #
G4069710
UPC #
42167100728
Country of Origin
China
Dimensions
Width
36"
Length
36"
Height
29.25"
Top Thickness
1.75"
Folded Height
3.5"
Details
Item
Folding Table
Shape
Square
Tabletop Material
White
Tabletop Color
Resin
Frame Color
Black
Frame Material
Steel
Edge Type
Square
Leg Type
4 Legs
Leg Color
Black
Assembled/Unassembled
Assembled
Standards
Meets or Exceeds ANSI/BIFMA Standards
Features
Non-Marring Rubber Caps
Capacity
Supports up to 600 lbs evenly distributed
Description
Alera® Square Plastic Folding Table, 36w x 36d x 29 1/4h, White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.