Steel Folding Chair, Tan Seat/Tan Back, Tan Base, PK4 (Discontinued)
- Mfr # ALEFC96T
- Zoro # G7517249
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALEFC96T
Zoro #
G7517249
UPC #
50042167960310
Country of Origin
China
Dimensions
Overall Width
18.61"
Width
15.66"
Height
17.01"
Depth
19.69"
Overall Height
29.41"
Details
Weight Capacity
Supports Up to 300 lb
Standards
Meets or Exceeds ANSI/BIFMA Standards
Weight
46.297 lbs
Color
Tan
Material
PU Leather; Steel
Caster Type
Four Polypropylene End-Cap Glides
Application
Breakroom & Foodservice; Conference & Meeting; Guest/Reception & Lounge
Description
Alera® Steel Folding Chair, Tan Seat/Tan Back, Tan Base, 4/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.