SW207218BA Black Anthracite Plus Wire Shelving Kit
- Mfr # SW207218BA
- Zoro # G304045452
product price:Â
$
292.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW207218BA
- Zoro #
- G304045452
- UPC #
- 42167550059
- Country of Origin
- China
Description
Black Anthracite Plus Wire Shelving Kit
Universal storage solution ideal for industrial, foodservice and medical and all other storage needs. Long-lasting industrial grade finish resists corrosion in even the harshest environment, wet or dry. Heavy-duty shelves withstand constant re-stocking. Can be used in freezer applications and with an open design that allows for air circulation. Snap-together design assembles in minutes without tools. Can be set up as a four-tier single rack or as two two-tier racks to meet specific needs.
Specifications- Color: Black
- Material: Steel
- Overall Depth: 18"
- Overall Height: 72"
- Overall Width: 72"
- Shelf Count: 4
- Shelf Depth: 18"
- Shelf Thickness: 1"
- Assembly Required: Light Assembly is Required
- Weight: 96 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.