SW584824BL Wire Shelving Extra Shelves 48wx24d x72h 2 Shelves Black

  • Mfr # SW584824BL
  • Zoro # G903756087
product price: 
$
101.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SW584824BL
Zoro #
G903756087
UPC #
42167923235
Country of Origin
China

Description

Ideal storage solution for industrial and commercial use. Snap-together design assembles in minutes. Strong welded wire construction provides exceptional strength and stability. Open design allows air circulation and reduces dust build-up. Includes two shelves and shelf clips ALE-SW59SLBL.
  • Global Product Type: Shelves/Replacement Shelves.
  • Color(s): Black.
  • Width [Nom]: 48".
  • Depth [Nom]: 24".
  • Material(s): Steel Wire.
  • Number of Shelves [Nom]: 2.
  • Adjustability: Shelves Adjust in 1" Increments.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.