Shop ALERA

SW503624BA Industrial Wire Shelving Starter Kit Four Shelves 36w x 24d x 72h Black

  • Mfr # SW503624BA
  • Zoro # G303974982

product price: 
$
219.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SW503624BA
Zoro #
G303974982
UPC #
42167924362
Country of Origin
China

Description

Ideal storage solution for industrial and commercial use. Snap-together design assembles in minutes. Strong welded wire construction. Can be set up as a four-tier single rack or as two two-tier racks to meet specific needs. Open design allows air circulation and reduces dust build-up. Finish on surface prevents corrosion in wet humid environments. Safeguards for freezer restaurant food service indoor/outdoor or other wet/dry storage requirements.
  • Color(s): Black Anthracite.
  • Width [Nom]: 36".
  • Depth [Nom]: 24".
  • Height [Nom]: 72".
  • Material(s): Steel.
  • Number of Shelves [Nom]: 4.
  • Adjustability: Shelves Adjust in 1" Increments.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.