SW59PO36SR Stackable Posts For Wire Shelving 36 h Silver 4 Pack

  • Mfr # SW59PO36SR

  • Zoro # G703958414


product price:  $44.85
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SW59PO36SR
Zoro #
G703958414
UPC #
42167924157
Country of Origin
China

Description

Allows you to easily add on shelves or half-height shelf units. Levelers for uneven floors. Combine two posts for 72" high shelving.
  • Global Product Type: Shelving Parts-Stackable Post.
  • Color(s): Silver.
  • Size: 36" High.
  • Quantity [Nom]: 4 per pack.
  • Material(s): Wire.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.