This item is Discontinued.

Alera Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Silver, Depth: 18" ALESW504818SR

Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Silver, Depth: 18" (Discontinued)

  • Mfr # ALESW504818SR
  • Zoro # G5109301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALESW504818SR
Zoro #
G5109301
UPC #
042167923310
Country of Origin
China

Dimensions

Width
48"
Depth
18"
Height
72"

Details

Item
Wire Shelving Unit,4-Shelf,48"x18"x72"
Shelving Type
Starter
Shelving Style
Open
Material
Steel
Number of Shelves
4
Color
Silver
Shelf Capacity
1250 lb.

Description

Wire Shelving Unit,4-Shelf,48 In.x18 In.x72 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.