
Wire Shelving Unit, 24"D x 48"W x 72"H, 4 Shelves, Black, Shelving Style: Open (Discontinued)
- Mfr # ALESW504824BL
- Zoro # G5109286
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALESW504824BL
Zoro #
G5109286
UPC #
042167923075
Country of Origin
China
Dimensions
Width
48"
Depth
24"
Height
72"
Details
Item
Wire Shelving Unit,4-Shelf,48"x24"x72"
Shelving Type
Starter
Shelving Style
Open
Material
Steel
Number of Shelves
4
Color
Black
Shelf Capacity
1000 lb.
Description
Wire Shelving Unit,4-Shelf,48 In.x24 In.x72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.