Shop ALERT REEL MFG
See all product information
Create Account
ProLite Professional Grade Incandescent Trouble Light, 25' 16/3, SJT with Outlet and Metal Guard
- Mfr # TL-25GM
- Zoro # G621848996
product price:Â
$
52.75
/ea
Key Features
Voltage
125V AC
Standards
cULus
Power Source
Corded
Outlet Type
NEMA 5-15R
Amps
13 AMP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TL-25GM
- Zoro #
- G621848996
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cord Length
- 25 ft
- Width
- 4 in
- Length
- 12.5 in
Details
- Item
- Portable Task/Work Light
- Voltage
- 125V AC
- Standards
- cULus
- Power Source
- Corded
- Outlet Type
- NEMA 5-15R
- Amps
- 13 AMP
- Number Of Outlets
- 1
- Lamp Type
- Incandescent
- Application
- Indoor
- Color
- Black/Orange
- Cord Type
- SJT
- Gauge
- 16/3
Description
ProLite Professional Grade Incandescent Trouble Light, 25' 16/3, SJT with Outlet and Metal Guard.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.