ProLite Professional Grade Twin LED, Rechargeable 2400 Lumen Hood Light, IP54 Water-Resistant

  • Mfr # LHR5200

  • Zoro # G521848904


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, IP54
Power Source
Rechargeable
Application
Indoor
Lamp Type
LED
Width
4.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LHR5200
Zoro #
G521848904
UPC #
-
Country of Origin
China

Dimensions

Width
4.5 in
Length
52 in

Details

Item
Portable Task/Work Light
Standards
CE, IP54
Power Source
Rechargeable
Application
Indoor
Lamp Type
LED
Lumens
2400
Battery Type
3.7V 4400mAh Li-Ion
Color
Black

Description

ProLite Professional Grade Twin LED, Rechargeable 2400 Lumen Hood Light, IP54 Water-Resistant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.